description
- Scotch® Light Duty Packaging Tape 681 is a transparent film tape designed for heat-shrink packaging applications. The UPVC backing material is moisture and chemical resistant. The natural rubber adhesive is sticks to difficult substrates and removes cleanly. It is FDA compliant for indirect food contact.
features
- Transparent, 2.4 mil (0.061 mm) film tape used for heat-shrink packaging applications
- UPVC backing material is 1.5 mil (0.038 mm) thick, moisture and chemical resistant
- Excellent handling and durability
- Complies with US FDA 21 CFR 175.105 for indirect food contact
- Clean removal from wide variety of surfaces
- Easy to open when used as closure feature
| Core Size | 3 in, 76 mm |
| Overall Thickness | 2.4 mil |
| Product Form | Roll |
| Standard | CID A-A-1684 |
| Backing Thickness | 1.5 mil, 0.038 mm |
| Performance Level | High Performance |
| Overall Length [Max] | 65.83 m |
| Backing Material | UPVC Film |
| Elongation At Break | 35% |
| Overall Length [Min] | 72 yd |
| Color | Transparent |
| Tensile Strength | 25 lb/in, 438 N/100 mm |
| Weight | 0.119 LB |
| EAN or UPC | 21200034800 |

