description
- 3M™ Adhesive Transfer Tapes Extended Liner are general purpose tapes with a pressure sensitive adhesive mounted on a removable extended paper liner for easy liner starting and removal.
features
- Pressure sensitive adhesives ideal for bonding a variety of different materials
- Dry edge and finger lift edge liners for added user convenience
- Tack free tape roll edges for ease of use and reduced equipment maintenance
- Easy liner starting and removal helps keep jobs running smoothly
- A variety of adhesives and liner materials available to meet application requirements
| Color | Translucent |
| Primary Liner Color | Tan with Green Print |
| Primary Liner Thickness | 3.5 mil, 0.09 mm |
| Primary Liner | 60# Densified Kraft Paper |
| Overall Length [Max] | 548.64 m |
| Overall Thickness | 2 mil |
| Overall Length [Min] | 600 yd |
| Product Form | Roll |
| Weight | 39.55 LB |
| EAN or UPC | 21200042188 |

