description
- 3M™ High Temperature Paint Masking Film 7300 is designed to protect in paint applications involving temps above 310°F or where bleed-through of solvents and paints may occur. This film is designed for soft flexing, provide good drape and conformability. It is excellent for two-tone, blackout and repair painting to match OEM finishes. An apron-taper best helps to dispense the film.
features
- Performs reliably in temperatures as high as 310°F
- Soft flexing design provides scratch-resistant draping and conformability
- Single-wound on rolls of definitive width
- Eliminates flying fiber contamination that can occur with fibrous paper products
- Adhesive-free design helps create sharp paint lines
- Typical use includes a dispensing tool
| Product Form | Roll |
| Backing Material | Polypropylene |
| Tensile Strength | 7.4 lb/in, 130 N/100 mm |
| Overall Length [Max] | 457.2 m |
| Overall Length [Min] | 1500 ft |
| Indoor/Outdoor Use | Indoor |
| Color | Transparent |
| Overall Thickness | 3.4 mil |
| Weight | 20.0 LB |
| EAN or UPC | 21200228377 |

