description
- Used to protect surfaces from abrasion, 3M™ UHMW-PE Film Tape 5425 is a thin caliper general purpose polyethylene tape that creates a "slip plane" effect to allow contact without wear. This tape features outstanding chemical resistance and a unique combination of properties that make it ideal for many tough impact wear or sliding applications.
features
- Translucent, abrasion resistant backing helps protect surfaces from wear
- Low coefficient of friction for “slip plane” effect between surfaces
- Solvent and oil resistant adhesive provides high adhesion and chemical resistance in the most demanding applications
- Can help reduce squeaks, rattles and other noises that occur with movement
- Used in applications where lubrication is not possible because of contamination
- Liner makes it ideal for fabricating or die-cutting into various lengths and shapes
| Overall Length [Max] | 32.91 m |
| Overall Length [Min] | 36 yd |
| Elongation At Break | 345% |
| Color | Transparent |
| Primary Liner | 55# Densified Kraft Paper |
| Backing Thickness | 3 mil, 0.08 mm |
| Tensile Strength | 45 lb/in, 788 N/100 mm |
| Overall Thickness | 5.1 mil |
| Product Form | Roll |
| Weight | 10.33 LB |
| EAN or UPC | 21200267246 |

