description
- Scotch-Brite™ Bristle Disc, using ceramic abrasive grain and molded, flexible bristles, provides more surface contact than wire brushes and maintains abrasive property throughout the life of the disc. The fast-running disc removes paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas.
features
- Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
- Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
- Flexible bristles require less pressure than wire brushes and conform to contours, even on complex parts
- Bristle spacing is ideal for coating removal and other high-loading substances
- Contains no wire filaments for improved safety
| Product Form | Disc |
| Abrasive Material | Ceramic |
| Thread Size | M14-2.0 INT |
| Grit | P80 |
| Overall Diameter | 4.5 in, 114.3 mm |
| Bristle Type | Straight |
| Color | Yellow |
| RPM [Max] | 30000 rpm |
| Weight | 0.4 LB |
| EAN or UPC | 48011245386 |

