description
- Our 3M™ Fire Barrier Sealant FD 150+ is a gun-grade, latex-based, elastomeric sealant that cures upon exposure to the atmosphere to form a monolithic flexible firestop seal. When properly installed, this sealant helps control the spread of fire, smoke and noxious gasses before, during and after exposure to a fire and exhibits excellent adhesion to a full range of construction substrates.
features
- Firestop tested up to 3 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115
- Fire resistive joint system tested up to 4 hours in accordance with ASTM E 1966 (UL 2079)
- Continuous seal remains pliable and allows for typical pipe movement
- Water-based for easy installation, cleanup and disposal
- High-solids formula means limited shrinkage
- Re-enterable and repairable fire barrier sealant
- Multi-viscosity grade offers excellent sealant and caulking properties
- Sealant helps minimize noise transfer
| Hardness | 60 Shore A |
| Color | Limestone |
| Fire Rating | 4 hr |
| Weight | 0.0 LB |
| EAN or UPC | 51115165641 |

