- TEFC Enclosure
- 25 hp
- 60 Hz Frequency
- 324T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load Efficiency | 93 % |
| Motor Shaft Length | 5 1/4 in |
| Epact Nominal Full Load Efficiency | 91.7 % |
| Motor Application | Severe Duty |
| Hz | 60 Hz |
| Useable at 208V | No |
| Mult. Sym. | L1 |
| Shaft Rotation | Reversible |
| End Plate | Standard |
| Shaft Grounding | No |
| Mounting | Foot Mounted |
| Mount Type | F-1 |
| Model | 841 XL |
| Poles | 6 |
| Enclosure | TEFC |
| VoltCode | G |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Synchronous | 1200 rpm |
| Speed [Max] | 1800 rpm |
| NEMA Design | B |
| Power Factor | 79 |
| Voltage | 575 V |
| Full Load Pf | 80 |
| Type | 1256M |
| HP [Min] | 25 |
| Frequency | 60 Hz |
| Service Factor | 1.15 |
| Shaft Dia. | 2.125 in |
| Overall Length | 30.74 in |
| Inverter Duty | Inverter Duty |
| Efficiency | 93% |
| Conduit Box Material | Cast Iron |
| C Face Kit | 12-1105 |
| Phase | Three Phase |
| Mounting Style | F-1 |
| Brake Feature | No |
| IP Rating | IP56 |
| Base | Rigid |
| RPM | 1200 rpm |
| Full Load rpm | 1180 rpm |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Washdown Duty | No |
| Insulation Class | F |
| RefPicture | ECP03 |
| Product Line | RG |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 324T |
| Duty Cycle | Continuous |
| Full Load Current | 32 A |
| Speed | 1180 rpm |
| Efficiency Group | Standard Efficient |
| Drive End Bearing | 6312 |
| Motor Shaft Size | 2 1/8 in |
| Design | A |
| Open End Bearing | 6311 |
| HP | 25 |
| Rotation | R |
| Frame Material | Iron |
| Frame Size | 324T |
| Voltage Rating | 460 |
| Ambient Temperature | 104 °F |
| Full Load Amps | 32 |
| Weight | 638.0 LB |
| EAN or UPC | 781568210703 |
-
NEMA Premium


