- Pressure Gauge
- Dry Gauge Type
- Lower Mount
- Stainless Steel Case
- 0 to 300 psi
features
- All stainless, all-welded construction for longer life
- Powerflex™ movement provides superior resistance to shock, vibration and pulsation
- True Zero™ pointer indication – no stop pin to mask false zero reading
- Liquid-filled case
- Five-year limited warranty
- ASME Grade 1A, 1% accuracy full scale
| Gauge Pressure Range | 0 to 300 psi |
| Socket Material | Bronze |
| Gauge Type | Dry |
| Face Diameter | 2 1/2 in |
| Case Material | Stainless Steel |
| Gauge Function | Pressure Gauge |
| Pressure Range [Min] | 0 psi |
| NPT Male | 1/4 in |
| Mounting Style | Lower Mount |
| Tube Material | Stainless Steel |
| Pressure Range [Max] | 300 psi |
| Connection Size | 1/4 in NPT Male |
| Weight | 0.3 LB |
| EAN or UPC | 759426945876 |

