- Full Polish Combination Wrench
- 5/8" Opening
- 7.92" Long
| No. of Points | 12 |
| Overall Length | 7.92 in |
| Manufacturer Name | Proto� |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Wrench Type | Combination |
| Weight | 0.27 LB |
| EAN or UPC | 662679079932 |
| No. of Points | 12 |
| Overall Length | 7.92 in |
| Manufacturer Name | Proto� |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Wrench Type | Combination |
| Weight | 0.27 LB |
| EAN or UPC | 662679079932 |