description
- No more brush replacements with this 5 in. / 6 in. Brushless paddle switch small angle grinder with kickback brake, no lock. Our long-lasting brushless motor keeps going with minimized maintenance. It features a brake that stops the wheel quickly. Perform & protect™ features help add user protection with kickback brake and e-clutch®, designed to help provide enhanced control in bind-ups and stalls.
features
- Brushless motor requires no brush changes
- Brake stops wheel in 1 second or less on average using DWA8824 wheel
- The electronic kickback brake engages when a pinch, stall, or bind-up event is sensed, engaging with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the motor off
- Power-loss reset® - the on/off trigger switch has a no-volt release function. in the event of a power outage or other unexpected shut down, the trigger switch will need to be cycled (turned off and then on) to restart tool.
- LANYARD READY™ integrated lanyard attachment point (Lanyard not included)
- 2-stage trigger requires two actions to activate tool
| Weight | 6.1 LB |
| EAN or UPC | 885911538657 |

