- 304 Stainless Steel Material
| Shape | Adapter |
| Tube O.D. | 1 1/2 in |
| Connection | Clamp x Bevel |
| Material | 304 Stainless Steel |
| Weight | 0.38 LB |
-
Prop 65
| Shape | Adapter |
| Tube O.D. | 1 1/2 in |
| Connection | Clamp x Bevel |
| Material | 304 Stainless Steel |
| Weight | 0.38 LB |
Prop 65