applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size | 2 in |
| Included | Cam & Groove Gasket, 200-HR-SP, 150-P |
| End Type | Coupler x Adapter |
| Material | 316 Stainless Steel |
| Seal | Nitrile Rubber |
| Operating Pressure [Max] | 250 PSI |
| Weight | 2.99 LB |
-
Prop 65


