- Pipe Cap Type
- Iron Material
- 3 in Female Thread Size
| Material | Iron |
| Female Thread Size | 3 in |
| Female Thread | NPSM |
| Size | 3 in |
| Weight | 1.8 LB |
-
Prop 65
| Material | Iron |
| Female Thread Size | 3 in |
| Female Thread | NPSM |
| Size | 3 in |
| Weight | 1.8 LB |
Prop 65