applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | Brass |
| End Type | Coupler x Adapter |
| Seal | Nitrile Rubber |
| Adapter Size | 2 in, 50 mm |
| Coupler Size | 3 in, 75 mm |
| Operating Pressure [Max] | 125 PSI |
| Included | Cam & Groove Gasket, 300-HR-BR, Dixon Cam & Groove Handle Pin |
| Weight | 5.6 LB |
-
Prop 65


