applications
- Designed for use with liquids consult Dixon for specific recommendations
| Adapter Size | 4 in, 100 mm |
| Coupler Size | 3 in, 75 mm |
| Included | Cam & Groove Gasket, 300-HR-BR, Dixon Cam & Groove Handle Pin |
| End Type | Coupler x Adapter |
| Material | Brass |
| Operating Pressure [Max] | 100 PSI |
| Seal | Nitrile Rubber |
| Weight | 8.92 LB |
-
Prop 65


