applications
- Flow Chief Sanitary Fittings are used in the food dairy and beverage industries recommended where increased flow capacity is important.
| Connection | Ferrule |
| Material | 304 Stainless Steel |
| Shape | Ferrule |
| Type | Internal Expansion |
| Weight | 0.64 LB |
| Connection | Ferrule |
| Material | 304 Stainless Steel |
| Shape | Ferrule |
| Type | Internal Expansion |
| Weight | 0.64 LB |