features
- D handleTTMA-flanged loading arm swivel with heavy-duty D-style shovel handleShovel handle is used to guide the connection of the API load coupler to the adapter on the tank truckLong radius elbow improves the flow into the API load coupler and provides spacing between the load arm and the tank truckFKM-A swivel seals are compatible with ethanol-blended fuelCan be used with flange extensionsTTMA flanges on both ends
| Swivel Plane | Single |
| Material | Aluminum |
| Flange Size | TTMA |
| Seal | FKM-A |
| Size | 4 in |
| End Type | TTMA Flange |
| Weight | 12.0 LB |
-
Prop 65


