applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | 316 Stainless Steel |
| Operating Pressure [Max] | 75 PSI |
| Size | 6 in |
| End Type | Weld |
| Weight | 8.8 LB |
-
Prop 65
| Material | 316 Stainless Steel |
| Operating Pressure [Max] | 75 PSI |
| Size | 6 in |
| End Type | Weld |
| Weight | 8.8 LB |
Prop 65