applications
- Designed for use with liquids consult Dixon for specific recommendations
| Included | Cam & Groove Gasket, 600-HR-BR, N600-150 |
| Coupler Size | 6 in, 150 mm |
| Seal | Nitrile Rubber |
| Operating Pressure [Max] | 75 PSI |
| Adapter Size | 4 in, 100 mm |
| Material | Brass |
| End Type | Coupler x Adapter |
| Weight | 12.885 LB |
-
Prop 65


