applications
- Designed for use with liquids consult Dixon for specific recommendations
| Adapter Size | 4 in, 100 mm |
| Operating Pressure [Max] | 75 PSI |
| Seal | Nitrile Rubber |
| Material | Unplated Malleable Iron |
| Coupler Size | 6 in, 150 mm |
| End Type | Coupler x Adapter |
| Weight | 12.505 LB |
-
Prop 65


