features
- Soft seat for bubble tight shutoff spring loaded for fast seating action
- Flow profile designed to minimize head loss
| Size | 3 in |
| Material | Brass |
| Female Thread | NPT |
| Connection | Female NPT |
| Temperature Range [Min] | 10 °F |
| Pressure Rating | 175 PSI WOG, 0.5 PSI Cracking |
| Weight | 7.81 LB |

