| Thread Type | NPT |
| Shape | Elbow |
| Material | 150# 316 Stainless Steel |
| Style | 90° Female Elbow |
| Fitting Type | Elbow, 90° |
| Female Thread | 3/4 in NPT |
| No. of Ends | 2 |
| Type | Threaded Elbow |
| End Size | 3/4 NPT(f) |
| Manufacturer Name | Dixon Valve |
| Thread Size | 3/4 in |
| End Type | Female x Female |
| Connection Type | Hose Shank x NPT Threaded End |
| Fitting Angle | 90° |
| Thread | NPT |
| Weight | 0.41 LB |
-
Prop 65


