Skip to content Skip to navigation menu
Dixon Valve & CouplingFHR-V1

FHR-V1

STYLE V SWING REEL
Item #102074089
Dixon Valve & CouplingFHR-V1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

applications

  • Drum storage of collapsible hose avoids damaging kinks for longer hose life

features

  • Pivot mounting permits reel to swing to the proper angle preventing twists and kinks
  • Open sides allow faster hose drying to prevent mold and mildew
Hose Size 1 1/2 to 1 3/4 in
Capacity Rack Hose: 100 ft, Single Jacket: 75 ft, Double Jacket: 50 ft
Material Steel
Weight 18.38 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison