features
- Class 800
- Bolted bonnet
- Female threaded ends
| Female Thread | NPT |
| Material | Forged Steel |
| Pressure Rating | 1975 PSI |
| Temperature Range [Max] | 800 °F |
| Connection | Female NPT |
| Size | 3/4 in |
| Weight | 4.0 LB |
| Female Thread | NPT |
| Material | Forged Steel |
| Pressure Rating | 1975 PSI |
| Temperature Range [Max] | 800 °F |
| Connection | Female NPT |
| Size | 3/4 in |
| Weight | 4.0 LB |