applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Made to Dixon specifications and branded Dixon
| Operating Pressure [Max] | 125 PSI |
| Coupler Size | 3 in |
| Seal | Nitrile Rubber |
| End Type | Coupler x Adapter |
| Adapter Size | 2 in |
| Included | Cam & Groove Gasket, Cam & Groove Handle For Aluminum/Brass Global Couplers, Cam & Groove Safety Clip For Global Couplers |
| Material | A380 Permanent Mold Aluminum |
| Weight | 1.88 LB |
-
Prop 65


