features
- Metal Bowl 6 oz bowl
- Adjustable oil feed
- Full view sight dome
- Fill under pressure design
| Temperature Range [Min] | 32 °F |
| Flow [Max] | 52 Standard ft3/min |
| Included | Wilkerson Bowl With Drain, Wilkerson FRLs Mounting Bracket Type T, Wilkerson Mounting Bracket Type C, Wilkerson Lubricator Fill Plug Kit |
| FRL Size | Miniature |
| Operating Pressure [Max] | 250 PSIG, 17.2 Bar |
| FRL Type | Lubricator |
| Port | 1/4 in |
| Weight | 0.74 LB |
-
Prop 65


