applications
- Designed so that all of the oil flow observed in the sight dome is broken into a mist and delivered via the airflow to the application.
features
- 5 oz bowl
- Full view sight dome
- Metal Bowl
| FRL Type | Lubricator |
| Included | Wilkerson FRLs Mounting Bracket Type L, Wilkerson Bowl With Manual Drain and Sight Glass, Wilkerson Manual Petcock Filter Drain, Wilkerson Lubricator Fill Plug Kit, Wilkerson Lubricator Sight Dome Kit |
| Flow [Max] | 58.5 Standard ft3/min |
| Temperature Range [Min] | 32 °F |
| FRL Size | Compact |
| Port | 3/8 in |
| Operating Pressure [Max] | 200 PSIG, 13.8 Bar |
| Weight | 2.23 LB |
-
Prop 65


