features
- 1/4 MEG nozzle multi-packs include 0 15 25 40 and 65 soap nozzles
| End Type | Male x Nozzle |
| Type | Nozzles |
| Size | 4 in |
| Weight | 0.25 LB |
-
Prop 65
| End Type | Male x Nozzle |
| Type | Nozzles |
| Size | 4 in |
| Weight | 0.25 LB |
Prop 65