features
- 1/4 quick connect nozzle multi-packs include 0 red 15 yellow 25 green 40 white and 50 black soap nozzles
| End Type | Quick Connect x Nozzle |
| Type | Nozzles |
| Size | 6.5 in |
| Weight | 0.25 LB |
-
Prop 65
| End Type | Quick Connect x Nozzle |
| Type | Nozzles |
| Size | 6.5 in |
| Weight | 0.25 LB |
Prop 65