features
- White polypropylene allows easy inspection
| Pressure Range [Min] | 75 PSI |
| Connection | Female NPT |
| Operating Pressure [Max] | 100 PSI at 70 °F |
| Female Thread | NPT |
| Pressure Range [Max] | 150 PSI |
| Size | 1 in |
| Material | Polypropylene |
| Weight | 0.45 LB |
-
Prop 65


