features
- Relieving type
- Regulation at flows up to 22 SCFM at 100 PSIG
- Supplied with a GC620 gauge
| Flow [Max] | 14 Standard ft3/min |
| Temperature Range [Max] | 150 °F |
| Pressure Range [Min] | 5 PSI |
| Port | 1/8 in |
| FRL Size | Miniature |
| FRL Type | Regulator |
| Pressure Range [Max] | 100 PSI |
| Inlet Pressure [Max] | 300 PSI |
| Weight | 0.45 LB |
-
Prop 65


