features
- Relieving type
- Regulation at flows up to 22 SCFM at 100 PSIG
- Supplied with a GC620 gauge
| Pressure Range [Min] | 5 PSI |
| FRL Size | Miniature |
| FRL Type | Regulator |
| Temperature Range [Max] | 150 °F |
| Port | 1/4 in |
| Inlet Pressure [Max] | 300 PSI |
| Pressure Range [Max] | 100 PSI |
| Flow [Max] | 15 Standard ft3/min |
| Weight | 0.43 LB |
-
Prop 65


