features
- Relieving type
- Diaphragm operated
- Spring adjustment mechanism
- T-handle design
- Includes a GC230 gauge
| Temperature Range [Min] | 40 °F |
| FRL Size | Standard |
| Flow [Max] | 400 Standard ft3/min |
| FRL Type | Regulator |
| Operating Pressure [Max] | 300 PSIG |
| Port | 1 in |
| Weight | 0.34 LB |
-
Prop 65


