features
- Relieving type
- Two full flow 1/4 NPT gauge ports
- Supplied with a GC230 gauge
| Inlet Pressure | 300 PSI |
| Pressure Range [Max] | 125 PSI |
| Flow [Max] | 440 Standard ft3/min |
| Port | 1 1/2 in |
| FRL Type | Regulator |
| Temperature Range [Max] | 175 °F |
| Pressure Range [Min] | 5 PSI |
| FRL Size | Jumbo |
| Weight | 2.42 LB |
-
Prop 65


