features
- 0-180 PSI adjusting range
- Self-relieving standard
- Piston operated
- One 1/4 NPT gauge port standard can be used for additional outlet ports
- Includes a GC240 gauge
| Flow [Max] | 480 Standard ft3/min |
| Operating Pressure [Max] | 300 PSIG, 20.7 Bar |
| Temperature Range [Min] | 32 °F |
| Included | ABS Standard Dry Center Back Mount Gauge, Wilkerson Wall Mount, U-Bolt Pipe Clamp, Wilkerson Regulator Valve Assembly |
| FRL Type | Regulator |
| Size | 3/4 in |
| Weight | 6.19 LB |
-
Prop 65


