features
- 0-180 PSI adjusting range
- Self-relieving standard
- Piston operated
- One 1/4 NPT gauge port standard can be used for additional outlet ports
- Includes a GC240 gauge
| Operating Pressure [Max] | 300 PSIG, 20.7 Bar |
| Temperature Range [Min] | 32 °F |
| Flow [Max] | 1200 Standard ft3/min |
| FRL Type | Regulator |
| Included | ABS Standard Dry Center Back Mount Gauge, Wilkerson FRLs Wall Mount With Gauge Port |
| Size | 2 in |
| Weight | 10.15 LB |
-
Prop 65


