- Rocker Lug Adapter
- Female/Male Connection
- 1 1/2 in NPT Female Thread
- 1 1/2 in NST (NH) Male Thread
| Female Thread | NPT |
| Type | Female Thread x Male Thread |
| Male Thread Size | 1 1/2 in |
| Body Material | Brass |
| Lug | Rocker Lug |
| Connection Type | Female/Male |
| Accessory Type | Rocker Lug Adapter |
| Material | Cast Brass |
| Male Thread | NST (NH) |
| Female Thread Size | 1 1/2 in |
| Weight | 0.58 LB |
-
Prop 65


