applications
- Swing check valves are designed to prevent back flow in plumbing and liquid piping systems while offering full flow performance with a minimum of turbulence or pressure loss.
features
- A positive seating disc allows flow only in one direction and a screw-in cap provides easy access for periodic cleaning.
| Pressure Rating | 200 PSI WOG |
| Temperature Range [Min] | -20 °F |
| Material | Brass |
| Size | 3 in |
| Connection | Female NPT |
| Thread | Female NPT x Female NPT |
| Weight | 7.07 LB |
-
Prop 65


