applications
- Suitable for conveying acids chemicals foods and pharmaceuticals.
| Material | 316 Stainless Steel |
| Hose Size | 1 1/2 in |
| Type | True ID |
| Size | 1 1/2 in Clamp |
| Weight | 0.37 LB |
-
Prop 65
| Material | 316 Stainless Steel |
| Hose Size | 1 1/2 in |
| Type | True ID |
| Size | 1 1/2 in Clamp |
| Weight | 0.37 LB |
Prop 65