Skip to content Skip to navigation menu
Dixon Valve & CouplingTYP2501-12

TYP2501-12

Typhoon Blow Gun w/12" Extension
Item #105252125
Dixon Valve & CouplingTYP2501-12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

features

  • Variable flow control
  • High volume tip provides 2.1 lbs of thrust
  • OSHA compliant with the standard tip
  • Plated all-metal construction provides easy cleanup
  • 1/4 NPT inlet
  • Maximum input pressure 150 psi
Inlet Size 1/4 in Female NPT
Flow [Max] 34 CFM At 125 PSI
Weight 0.915 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison