- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Mounted Unit Duty | Normal-Duty |
| Base Length | 3 in |
| Series | Grip Tightâ„¢ |
| Insert Material | Steel |
| Shaft Dia. | 1 in |
| Standoff Housing | No |
| Base Height | N/A |
| Base to Center Height | 1.44 in |
| Suitable For Washdown | No |
| Inch/Metric | Inch Bore |
| Bolt Hole Spacing | 2 in |
| Bore Length | 1.34 in |
| Seal Type | Contact Seals w/Flingers |
| Bolt Hole Spacing Range [Min] | 2 in |
| Bearing Design | Non-Expansion |
| Shaft Attachment | Push-Pull Adapter |
| Housing Height | 2 13/16 in |
| Pillow Block Type | Tapped Base |
| Sensor Ready | Adapter Required |
| Bolt Hole Spacing Range [Max] | 2 in |
| Bolt to Bolt [Max] | 2 in |
| Suitable for High Temperature | No |
| Expansion Capability | Fixed |
| Outer Ring Size | 205 |
| Adapter Assembly | AN-GT-05-100 |
| Collar O.D. | 1 51/64 in |
| Greasable | Yes |
| Housing No. | TB-GT-05 |
| Center of Bearing to Front of Inner Ring | 61/64 in |
| End Type | Open End |
| Base Width | 1 1/2 in |
| Lubrication | Grease |
| Housing Construction | Solid |
| Locking Device | GRIP TIGHTâ„¢ Adapter |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Length Through Bore | 1.45313 in |
| Bolt Holes | 2 |
| Bolt to Bolt [Min] | 2 in |
| Weight | 1.84 LB |
| EAN or UPC | 782475883493 |

