- 4 Shelves
- Gray Color
features
- Main cabinet is 3” deep
- box style 6”deep doors make full cabinet depth 36”
- Full height flush doors with 7 gauge leaf hinges to prevent sagging
- 5” x 1-1/4” polyurethane casters under each door to prevent sagging
- Shelves bolt into place easily using fasteners provided and adjust on 2-1/4” centers
- 6”H base/legs which provide access for forklifts
- pre-punched holes allow for laggingto the floor. (constructed of 3/16” steel)
- Ships fully assembled
| Weight | 617.0 LB |
| EAN or UPC | 714334022392 |

