Skip to content Skip to navigation menu
Steel Heavy Duty Bin

MSB3-2036-95

Steel Heavy Duty Bin
Item #112526504
  • Gray Color
  • 36 in Width
Steel Heavy Duty Bin
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gray Color
  • 36 in Width

features

  • Top shelf is 49-1/4” above the floor
  • Shelf clearance is 13-3/8”
  • Sturdy, tubular push handle aids in mobility
  • Ships fully assembled
Weight 210.0 LB
EAN or UPC 714334012584
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison