- Fluke 233 True-RMS Remote Display Digital Multimeter
description
- The Fluke 233 wireless remote display digital multimeter with removable magnetic display gives you ultimate flexibility in unusual measurement scenarios. Place the removable display where you can see it and then put the meter where it is convenient for you – no more juggling of leads and the meter while stretching into a tight spot. You can now take measurements in hard-to-reach places, where machines or panels are physically separated from a limit or isolator switch, or in user prohibited areas such as clean rooms or hazardous areas.
features
- True-rms AC voltage and current for accurate measurements on non-linear signals
- Measure up to 10 A (20 A for 30 seconds)
- Built in thermometer conveniently allows you to take temperature readings without having to carry a separate instrument
- Resistance, continuity and diode test
- Low power wireless technology allows the display to be carried up to 10 M (33') away from the point of measurement for added flexibility
- The removable magnetic display can be conveniently mounted where it is easily seen
- Make measurements without holding the meter to improve visual focus on probes and augment safe electrical measurements
- Use as a conventional multimeter when the display is connected
- Radio transmitter automatically turns off when the display is connected to the meter
- Auto power off maximizes battery life
- Min/Max and average recording to capture variations automatically
- Test continuity and diodes
- Easy-to-read display with large digits and bright backlight
| Temperature | -40 °C to 400 °C |
| Battery Size | AA Alkaline |
| Frequency [Max] | 50 kHz |
| Battery Life | 400 h |
| Capacitance Range | 10,000 µF |
| DC Volts Accuracy | (0.025% + 2) |
| Frequency [Min] | 0.1 Hz |
| Backlight | Yes |
| Dimensions | 2.08 in x 2.08 in x 7.6 in |
| AC Conversion | True-RMS |
| AC Volts Accuracy | (1.0% + 3) |
| AC Amps Accuracy | (1.5% + 3) |
| DC Amps Accuracy | (1.0% + 3) |
| Weight | 2.2 LB |
| EAN or UPC | 95969496612 |

