- The new Fluke 705 Loop Calibrator is a cost-effective, integrated solution for calibration, repair and maintenance of current loops.
features
- Cost-effective, integrated solution for calibration, repair, and maintenance of current loops
- mA sourcing, simulation, and measurement
- Simultaneous mA and % of span display
- Selectable step or ramp outputs
- 24 V loop supply with mA measure
- Easy battery exchange without opening the case
- Three-year warranty
includes
- AC70A alligator clips
- C10 protective yellow holster with Flex-Stand™
- Instruction sheet
- TL75 safety-designed test lead set
- NIST- traceable calibration report and data
- Compact case with separate protective holster
| Temperature Coefficient | -10 ºC to 18 ºC, 28 ºC to 55 ºC, ±.005% of Range per ºC |
| Battery Type | One 9V Battery |
| AC Volts Range | 0 to 28 V |
| Operating Temp. | -10 °C to 55 °C |
| Size (text) | 152 x 70 x 41 mm |
| Storage Temperature | -40 ºC to 60 ºC |
| AC Volts Accuracy | 0.02% |
| Resolution | 0.001 mA |
| Warranty | 3 Years |
| Weight | 2.495 LB |
| EAN or UPC | 95969062565 |


