- 40 - 690 VAC
- Three Phase Rotation Detector
- w/3 Test Leads
description
- The Fluke 9040 Phase Rotation Indicator is a portable, handheld instrument designed to detect the rotary field of three phase systems.
features
- With three test leads, this rugged tester easily determines a clockwise or counterclockwise direction
- Large display to easily determine field rotation
- Indication for all three phases
- CAT III 600 V
includes
- Three test leads and probes
- Alligator clips
- User manual
- Two-year warranty
| Phase | Three Phase |
| Frequency Range | 15 Hz to 400 Hz |
| Power | N/A |
| Motor Rotation Tester Field | 1 mA |
| Weight | 1.302 LB |
| EAN or UPC | 95969291361 |

