- 1/2 in Drive Size
- 930 ft-lb Maximum Reverse Torque
- 8500 rpm Free Speed
description
- The powerful 2235TiMAX Series impact wrench is lightweight, durable and versatile. It’ll withstand anything you throw at it and still deliver the same quality output every time. And with a two-year warranty, you never have to worry about manufacturing defects slowing you down.
features
- POWER: The high torque output of the powerful vane motor is optimized to increase safety and control over the tool.
- DURABILITY: Drop it as many times as you want — this impact wrench can take a beating under even the harshest of work environments.
- RELIABILITY: If you're looking for an impact wrench series to last through the years, the 2235TiMAX Series is the one for you.
- WARRANTY: The 2235TiMAX Series comes with a two-year manufacturing warranty, so you’re covered in case of any defects or serious issues.
- Finely tuned impact mechanism and motor deliver more torque, durability, and efficiency
- 1,350 ft-lb nut-busting torque
- A lightweight, balanced, air impact wrench that weighs just 4.6lbs
- Titanium hammer case is designed to be strong and durable, to protect the interior components of the air impact wrench
- Impact- and chemical-resistant housing protects against repeated drops and exposure to shop fluids
- Pin anvil ensures positive socket retention
- Optimized for the vehicle repair industry, heavy trucks, tire lanes, fleet maintenance, body shops, general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, and construction
| Power Source | Air Powered |
| Air Inlet | 1/4 in |
| Blows/Impacts Per Minute | 1220 blows/min |
| No. of Power Settings | 4 |
| Pressure [Max] | 6.2 Bar |
| Type | Full-Size |
| Rotation Speed [Max] | 8500 rpm |
| Air Consumption @ Load | 24 cfm, 680 I/min |
| Hose Size [Min] | 3/8 in |
| Actuation | Trigger |
| Warranty | 2 Years |
| Duty Rating | Maintenance Duty |
| Length | 7.600 in |
| Air Inlet Type | NPT |
| Air Pressure | 90 psi |
| Reverse Torque [Max] | 930 ft-lb, 1261 nm |
| Hammer Case | Titanium |
| Vibration Level | 9 m/s2 |
| Breakaway Torque | 1350 ft-lb, 1830 nm |
| Bolt Dia. [Max] | 3/4 in |
| Series | 2235TiMAX Series - 1/2" Air Impact Wrench |
| Motor | Reverse Bias |
| Retainer Type | Pin Detent |
| Anvil Length | Standard |
| End Plates | Aluminum with Steel Wear Plate |
| Housing Material | Composite Housing and Steel Reinforced Frame |
| Handle Material | Composite |
| Drive Type | Square |
| Impacting Sound Pressure/Power | 98.0 / 109.0 Db |
| Free Speed Sound Pressure/Power | 103.6 / 114.6 Db |
| Free Speed | 8500 rpm |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Torque [Max] | 900 ft lb |
| Exhaust Location | Bottom |
| Forward/Fastening Torque | 900 ft-lb, 1220 nm |
| Drive Size | 1/2 in |
| Air Consumption [Average] | 6 cfm, 170 I/min |
| Inlet Size | 1/4 in NPTF |
| Handle Type | Pistol Grip |
| No. of Vanes | 7 |
| Weight | 6.0 LB |
| EAN or UPC | 663023125213 |

