- CLK Series Pneumatic Hoist
- 275 lb Capacity
features
- Rugged, lightweight and compact design
- Disc brake is non-asbestos and spring engaged with air release
- Quiet operation with <75 dBA sound levels
- Upper and lower limit stops prevent dangerous over-travel of the hook
- Full flow pendent for maximum control and enhanced load positioning
- 100% duty cycle multi-vane (six) air motor
- Hook or trolley mounted available
- Steel snap hooks
- Standard lift is 10 ft
- additional lifts are available
- Standard pendent length is 6 ft or 4 ft less than lift
- Meets ASME B30.16 specifications
| Lift Height | 10 ft |
| Capacity Wt. [Nom] | 275.00 lb |
| Type | Pneumatic |
| Headroom | 11.5 in |
| No. of Falls | 1 |
| Pressure [Max] | 100 psi |
| Lifting Speed [Max] | 56.0 ft/min |
| Pressure [Min] | 70 psi |
| Weight | 0.0 LB |


