- Slim Jim® Stainless Steel Dolly
features
- Fits all Slim Jim® containers
- 9.3" W x 20.3" D x 9.5" H
- Resists chemicals, rust, and corrosion
- 3" plastic casters provide easy mobility
| Component | Dolly |
| Color | Stainless Steel |
| Manufacturer Name | Rubbermaid Commercial Products |
| Container Size | 23 gal |
| Weight | 7.25 LB |
| EAN or UPC | 86876227970 |

