Skip to content Skip to navigation menu
Framing Square

100IM

Framing Square
Item #111942511
Framing Square
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Empire 100IM steel carpenter square is 8 in. x 12 in. and made of durable 1/16 in. steel. It features a durable protective epoxy to prevent rust from jobsite conditions.

features

  • 8 in. x 12 in. square, 1/16 in. thick
  • Durable protective epoxy finish to prevent rust
  • Both metric and SAE markings are included
  • 20 cm x 30 cm
Weight 0.56 LB
EAN or UPC 15812001008
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison